Shop All Static Control Products
Acl Staticide
ESD Mat, .06" x 30" x 60", Light, Blue
Mfr # 6683060
Zoro # G9537319
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acl Staticide
- MFR # 6683060
- Zoro # G9537319
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,.06" x 30" x 60",Light,Blue |
Description
ESD Mat,.06 In. x 30 In. x 60 In.,Light,Blue
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Multimeter CAT IV TRMS w/Lo Z Backlit (MM650)
- TRACEABLE Digital Thermometer, 74 Degrees to 80 Degrees F for Wall or Desk Use (4548)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS (VA 800 W)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Stainless Steel, Silver (4CFD9)
- ACL STATICIDE ESD Roll, .06" x 30" x 50 ft., Light, Blue (66800)
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- ACL STATICIDE ESD Mat, 0.1" x 36" x 60", Light, Blue (6253660)
- ACL STATICIDE Anti-Static Control Spray, Alcohol, 12 oz. (2006)
- ACL STATICIDE ESD Roll, 0.1" x 24" x 50 ft., Light, Blue (62100)
- ACL STATICIDE Anti-Static Control Spray, 32 oz. Size (2003)
- SCS ESD Clips, Alligator, PK25 (09700)
- Acl Staticide Static Control Products