Shop All Static Control Products
Acl Staticide
ESD Mat, .06" x 24" x 72", Light, Blue
Mfr # 6672472
Zoro # G9537328
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 6672472
- Zoro # G9537328
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,.06" x 24" x 72",Light,Blue |
Description
ESD Mat,.06 In. x 24 In. x 72 In.,Light,Blue
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Force Gauge, +/-0.3% Force Acc, Digital (FG-3007)
- NOSHOK 45 316 SS Internals, 600 psi, 12 NPT Male Bottom Connection Pressure Gauge W Glycerin Filled (45-760-600-psi)
- ASHLEY Magnetic Digital Timer, Black/White (ASH10210)
- FLUKE Socket Tester, 110 to 125V AC, No Disp (ST120+)
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size (2001)
- ACL STATICIDE ESD Roll, .06" x 36" x 50 ft., Light, Blue (66900)
- ACL STATICIDE ESD Roll, .06" x 30" x 50 ft., Light, Blue (66800)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 36", Light, Blue (6212436)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Quart (2005)
- ACL STATICIDE ESD Roll, .06" x 24" x 50 ft., Light, Blue (66700)
- DESCO Adj. Elastic, Wrist Strap, 4 mm Snap (19690)
- Acl Staticide Static Control Products