Shop All Static Control Products
Acl Staticide
ESD Mat, .06" x 24" x 60", Light, Blue
Mfr # 6672460
Zoro # G9537346
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acl Staticide
- MFR # 6672460
- Zoro # G9537346
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,.06" x 24" x 60",Light,Blue |
Description
ESD Mat,.06 In. x 24 In. x 60 In.,Light,Blue
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Air Pressure Gauge 200 PSI 2 Inch Dia 1/4 Inch NPT Bottom Mount (G7012-200)
- SHIMPO Extension Rod, M4 Thread (FG-M4RD)
- EXTECH Stroboscope, Digital, 100 To 10,000 RPM (461830)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-355)
- ACL STATICIDE AntiStatic Liquid, General Purpose, 5 Gal (2001-5)
- ACL STATICIDE ESD Roll, .06" x 24" x 50 ft., Light, Blue (66700)
- ACL STATICIDE Anti-Static Control Spray, Alcohol, 12 oz. (2006)
- ACL STATICIDE ESD Mat, .06" x 24" x 36", Light, Blue (6672436)
- ACL STATICIDE AntiStatic Liquid, Concentrate, 1 Gallon (3000G)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 36", Light, Blue (6212436)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 24 In. x 24 In., Blue (3059-24x24BKT)
- Acl Staticide Static Control Products