Shop All Static Control Products
Acl Staticide
ESD Mat, .06" x 24" x 48", Light, Blue
Mfr # 6672448
Zoro # G9537215
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 6672448
- Zoro # G9537215
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,.06" x 24" x 48",Light,Blue |
Description
ESD Mat,.06 In. x 24 In. x 48 In.,Light,Blue
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Surface Temp Probe, -40 to 932 Deg F (881602)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 10,000 PSI, SS Case, Lower Mount, PRO-201L-254S (PRO-201L-254U)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-16)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0242F2VAC/30#)
- ACL STATICIDE ESD Roll, .06" x 30" x 50 ft., Light, Blue (66800)
- ACL STATICIDE Anti-Static Concetrate, Alcohol, 32 oz. (3000Q)
- ACL STATICIDE AntiStatic Liquid, Concentrate, 1 Gallon (3000G)
- ACL STATICIDE ESD Roll, 0.1" x 30" x 50 ft., Light, Blue (62300)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 48", Light, Blue (6212448)
- ACL STATICIDE Anti-Static Control Spray, Alcohol, 12 oz. (2006)
- TRANSFORMING TECHNOLOGIES Output Nozzle For In3425, Short W/15 Degree Spray (N0010)
- Acl Staticide Static Control Products