Shop All Static Control Products
Acl Staticide
ESD Mat, .06" x 24" x 36", Light, Blue
Mfr # 6672436
Zoro # G9537066
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 6672436
- Zoro # G9537066
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,.06" x 24" x 36",Light,Blue |
Description
ESD Mat,.06 In. x 24 In. x 36 In.,Light,Blue
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N064N-14)
- DWYER INSTRUMENTS Remote Display, For Dwyer RHP-W (A-449)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25FV2)
- FLUKE Type-J Thermocouple, -40 to 500 Deg F (80PJ-1)
- ACL STATICIDE ESD Roll, 0.1" x 24" x 50 ft., Light, Blue (62100)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 36", Light, Blue (6212436)
- ACL STATICIDE Anti-Static Control Spray, 32 oz. Size (2003)
- ACL STATICIDE ESD Roll, .06" x 24" x 50 ft., Light, Blue (66700)
- ACL STATICIDE ESD Roll, 0.1" x 30" x 50 ft., Light, Blue (62300)
- ACL STATICIDE ESD Mat, 0.1" x 36" x 60", Light, Blue (6253660)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 5 Ft., Blue (2059S-3x5BKT)
- Acl Staticide Static Control Products