Shop All Static Control Products
Acl Staticide
ESD Mat, 0.1" x 24" x 48", Light, Blue
Mfr # 6212448
Zoro # G9537109
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 6212448
- Zoro # G9537109
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,0.1" x 24" x 48",Light,Blue |
Description
ESD Mat,0.1 In. x 24 In. x 48 In.,Light,Blue
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Probe extensions, 8" (A051)
- MONARCH Laser Tachometer, 5 to 200,000 rpm (6125-010)
- ZORO SELECT Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Plastic, Black (4FLZ1)
- CHAMPION SPORTS Dual Timer/Stop Watch, 1" Display, Black (CSIDC100)
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size (2001)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Gallon (2002)
- ACL STATICIDE ESD Mat, .06" x 24" x 36", Light, Blue (6672436)
- ACL STATICIDE AntiStatic Liquid, Concentrate, 1 Gallon (3000G)
- ACL STATICIDE ESD Roll, .06" x 36" x 50 ft., Light, Blue (66900)
- ACL STATICIDE Anti-Static Concetrate, Alcohol, 32 oz. (3000Q)
- TRANSFORMING TECHNOLOGIES 36" x 40' x .080", Light Blue, Textured Rubber Table Mat, Roll (MTT3640B)
- Acl Staticide Static Control Products