Shop All Hand and Finger Guards
Acl Staticide
Black Latex Finger Cots, L, 720PK
Mfr # 80LA-L
Zoro # G6431028
product price: $40.99
/pk 720, $0.06/ea
Sold in multiples of 4 for $163.96
$163.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 80LA-L
- Zoro # G6431028
- UPC # 00030387837203
- Country of Origin Viet Nam
- Category Hand and Finger Guards
Dimensions
Size | L |
Details
Item | Finger Cots |
Color | Black |
Material | Latex |
Description
Finger Cots,Latex,ESD,Black,L,Package Quantity 720, Package Quantity 720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- LACROSSE ZXT Knee Boot 16" Black Foam, 15, PR (189010-15)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Yellow (1030943)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-2XL (SV051)
- ACL STATICIDE Pink Latex Finger Cots, L, 720PK (70LA-L)
- ACL STATICIDE Pink Latex Finger Cots, XL, 720PK (70LA-XL)
- MAGID 1079 Leather Finger Guards, S, 50PK (1079-S)
- OCCUNOMIX Ring Scratch Guard, Nylon/Spandex, PK12 (560)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Large, Orange, 300PK (FC-O-L)
- ZETEX Heat Resistant Finger Cots, White, PK12 (2100004)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Small, Black, 720PK (ESDFC-B-5S)
- Acl Staticide Hand and Finger Guards