Acl Staticide

Anti-Static Wipes 5" x 8", 24PK


original price: $10.06
24% off
new price: $7.55
/pk 24, $0.31/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 5 x 8 in
  • Recommended For Computer Monitors
  • Compatibility Kodak Digital Science Scanners, Kodak Imagelink Scanners
  • Sheet Size 5 x 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 x 8 in
Sheet Size 5 x 8

Details

Item Anti-Static Wipes
Recommended For Computer Monitors
Compatibility Kodak Digital Science Scanners, Kodak Imagelink Scanners

Description

Anti-Static Wipes, Sheet Size 5 x 8, Package Quantity 24

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.