Shop All Static Control Products
Acl Staticide
Anti-Static Control Spray, Alcohol, 12 oz.
Mfr # 2006
Zoro # G0337316
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12 oz
- Recommended Dilution Ready To Use
- Container Type Aerosol can
- Fragrance Alcohol
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 2006
- Zoro # G0337316
- UPC # 030387200601
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 12 oz |
Details
Item | Anti-Static Control Spray |
Recommended Dilution | Ready To Use |
Container Type | Aerosol can |
Fragrance | Alcohol |
Color | White |
Standards | Exceeds MIL-B-81705 Specifications for Static Decay In Accordance with Federal Test Standard 101, Method 4046 |
Net Weight | 12 oz |
Contains | Isopropanol |
RTU Yield per Container | 12 oz |
VOC Content | 97.5 % |
Description
Anti-Static Control Spray, Size 12 oz, Recommended Dilution Ready to Use, Net Weight 12 oz, Container Type Aerosol Can, RTU Yield per Container 12 oz, Color White, Fragrance Alcohol, Contains Isopropanol, VOC Content 97.5 Percent, Standards Exceeds MIL-B-81705 Specifications for Static Decay In Accordance with Federal Test Standard 101, Method 4046
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY, OH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Temperature and Humidity USB Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6020)
- SHIMPO Force Gauge, +/-0.3% Force Acc, Digital (FG-3007)
- THERMCO Liquid In Glass Thermometer, 34.5 to 46C (ACC713BLS)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- ACL STATICIDE ESD Roll, .06" x 24" x 50 ft., Light, Blue (66700)
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size (2001)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Quart (2005)
- ACL STATICIDE AntiStatic Liquid, Concentrate, 1 Gallon (3000G)
- ACL STATICIDE ESD Roll, 0.1" x 24" x 50 ft., Light, Blue (62100)
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- Acl Staticide Static Control Products