Shop All Static Control Products
Acl Staticide
Anti-Static Concetrate, Alcohol, 32 oz.
Mfr # 3000Q
Zoro # G6593288
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Recommended Dilution 1:39 or 1:99
- Container Type 1 qt
- Fragrance Alcohol
- Color BROWN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acl Staticide
- MFR # 3000Q
- Zoro # G6593288
- UPC # 030387130144
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 32 oz |
Details
Item | Anti-Static Concentrate |
Recommended Dilution | 1:39 or 1:99 |
Container Type | 1 qt |
Fragrance | Alcohol |
Color | BROWN |
Standards | Exceeds MIL-B-81705 Specifications for Static Decay In Accordance with Federal Test Standard 101, Method 4046 |
Contains | Isopropanol |
VOC Content | 40 % |
RTU Yield per Container | 32 oz |
Net Weight | 32 oz |
Description
Anti-Static Concentrate, Size 32 oz, Recommended Dilution 1:39 or 1:99, Net Weight 32 oz, Container Type 1 qt, RTU Yield per Container 32 oz, Color Brown, Fragrance Alcohol, Contains Isopropanol, VOC Content 40 Percent, Standards Exceeds MIL-B-81705 Specifications for Static Decay In Accordance with Federal Test Standard 101, Method 4046
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242DO5000#)
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410-Kit)
- GOODMAN 0130P00084 Thermistor (0130P00084)
- DIGI-SENSE Galileo Thermometer, 60 to 100F (16 to 3 (08006-06)
- ACL STATICIDE AntiStatic Liquid, Concentrate, 1 Gallon (3000G)
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- ACL STATICIDE Anti-Static Control Spray, Alcohol, 12 oz. (2006)
- ACL STATICIDE AntiStatic Liquid, General Purpose, 5 Gal (2001-5)
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size (2001)
- ACL STATICIDE ESD Mat, 0.1" x 36" x 60", Light, Blue (6253660)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2.5 Ft. x 3 Ft., Gray (2059T-2.5x3GKT)
- Acl Staticide Static Control Products