Shop All Static Control Products
Acl Staticide
Anti-Static Concentrate, 128 oz. Size
Mfr # 2001
Zoro # G1460617
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Recommended Dilution Ready to Use
- Container Type Bottle
- Fragrance Floral
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 2001
- Zoro # G1460617
- UPC # 030387130106
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 1 gal |
Details
Item | General Purpose Concentrate |
Recommended Dilution | Ready to Use |
Container Type | Bottle |
Fragrance | Floral |
Color | Clear |
Green Environmental Attribute | Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile |
Net Weight | 1 gal |
Contains | Isopropanol |
Standards | Exceeds MIL-B-81705 Specifications for Static Decay In Accordance with Federal Test Standard 101, Method 4046 |
VOC Content | 3.6 % |
Description
General Purpose Concentrate, Size 1 gal, Recommended Dilution Ready to Use, Net Weight 1 gal, Container Type Bottle, Color Clear, Fragrance Floral, Contains Isopropanol, VOC Content 3.6 Percent, Standards Exceeds MIL-B-81705 Specifications for Static Decay In Accordance with Federal Test Standard 101, Method 4046
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Water Damage Restoration Kit (MO280-KW)
- J.W. WINCO GN743-11-M16X1.5-A Oil Sight Glass (743-11-M16X1.5-A)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP10S)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 48", Light, Blue (6212448)
- ACL STATICIDE AntiStatic Liquid, General Purpose, 5 Gal (2001-5)
- ACL STATICIDE ESD Roll, 0.1" x 30" x 50 ft., Light, Blue (62300)
- ACL STATICIDE ESD Roll, .06" x 30" x 50 ft., Light, Blue (66800)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Gallon (2002)
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- TRANSFORMING TECHNOLOGIES 30" x 60" x .080", Gray, Rubber Table Mat, Including Hardware (MT3060GY)
- Acl Staticide Static Control Products