ACL 6B2960HX-STD Standard Size High Performance with Extra Oil Clearance Rod Bearing Set for Nissan RB25DETT & RB26DETT
Mfr # 6B2960HX-STD
Zoro # G704075707
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl
- MFR # 6B2960HX-STD
- Zoro # G704075707
- UPC # 9315726311981
- Country of Origin China
- Category Engine Components
Description
Race Connecting Rod Bearing Set by ACL. The unique combination of design, metallurgy and engineering come together to bring what drivers expect from high performance Race Series engine bearings. ACL Race Series performance engine bearings are recognized as a premier brand throughout the motorsports world. Race Series rod and main bearings are standard components in race engines that have set records and won championships from Mexico to Bonneville - from sport compact drift racing to small block NASCAR, IHRA and NHRA cmpetitions. The unique combination of design, metallurgy and engineering provides Race Series performance bearings with he endurance and capability to perform where others cannot. The unique combination of design, metallurgy and engineering come together to bring what drivers expect from high performance Trimetal engine bearings.
Features- High strength overlay plate with reduced thickness for improved fatigue properties
- Hardened steel backs on all rod bearings to improve the support of the bearing lining and assist with bearing retention in the housing
- Increased crush for improved bearing retention
- Elimination of flash plating on the back of the bearings to improve heat transfer through the bearings and to maximize the grip between the bearings and its housing
- Increased eccentricity to compensate for bore distortion at high rpm and to assist in the formation of hydrodynamic oil films
- 3/4 grooved Main Bearings to optimize bearing load carrying surface area and oil flow to the conrod bearings
- Tight consistent wall tolerances to help you maintain consistent clearances
- Enlarged ID chamfers on bearing edges where required to accommodate large fillet radius on performance crankshafts
- Nissan RB25DETT & RB26DETT
- Size: Standard
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Tire Cover, 28" - 29" Dia, Snow Wht Spare (75140)
- GROCO 1/2" NPT x 1/2" ID Bronze Pipe to Hose Straight Fitting (PTH-500)
- SCOSCHE SC BLUETOOTH FM TRANS W TYPE C PORT (BTFMPDSRSP)
- TIE DOWN ENGINEERING Tie Down Engineering Modular Bunk Glide OnFts - Black (86295)
- SKF Shaft Seal, 2 x 2-7/8 x 5/16", CRW1, Nitrile (19886)
- MOTORMITE Oil Drain Plug Standard M14-1.50 Head Si Eng Oil Drain P, 65230 (65230)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST836 (DST836)
- VAICO Cooling Fan Support, V20-7151 (V20-7151)
- A1 CARDONE New Electronic Distributor, 84-1633 (84-1633)
- SPECK PUMPS Speck Pumps2921141222Casing Oring 190 x 6 mm. (2921141222)
- MSD CO. For Use With GM Style Distributors With 8 Cylinder Engine, 3000 RPM To 9900 RPM (8727CT)
- Acl Engine Components