ACL 5M1186H-STD Standard Size High Performance Main Bearing for Mitsubishi 4G63 & 4G64 7 Bolt 2nd Generation DSM & EVO I-IV
Mfr # 5M1186H-STD
Zoro # G604069240
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl
- MFR # 5M1186H-STD
- Zoro # G604069240
- UPC # 9315726316634
- Country of Origin China
- Category Wheel Bearings
Description
Race Main Bearing Set by ACL. The unique combination of design, metallurgy and engineering come together to bring what drivers expect from high performance Race Series engine bearings. ACL Race Series performance engine bearings are recognized as a premier brand throughout the motorsports world. Race Series rod and main bearings are standard components in race engines that have set records and won championships from Mexico to Bonneville - from sport compact drift racing to small block NASCAR, IHRA and NHRA cmpetitions. The unique combination of design, metallurgy and engineering provides Race Series performance bearings with he endurance and capability to perform where others cannot.
Compatibility:- Mitsubishi 4G63 & 4G64 7 Bolt 2nd Generation DSM & EVO I-IV
- Size: Standard
- Min Shaft Size: 2.2435"
- Max Shaft Size: 2.2441"
- Min Tunnel Size: 2.4016"
- Max Tunnel Size: 2.4024"
- Max Wall Size: 0.0783"
- Max Overall Length: 0.827"
- Oil Clearance Size: Standard
- Half Type: Upper and Lower
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Nylon Butt Hinge, #202580-1 (202580-1)
- VELVAC Med, Htd Flt Gls, Replc Kit, Lh, 2020 XG (716103)
- FEY Surestep Universal Bumper (61001)
- MASTERCOOL True Uv Flashlight (53513-UV)
- FEBI Spark Plug Tube Seal, 33028 (33028)
- SKF Wheel Bearing Race, LM11910 VP (LM11910 VP)
- STEMCO Hubcap, Wheel, Front, W/ Gasket, 6 Hole, Oil Bath, 6-3/4 Bc (340-4195)
- NATIONAL OIL SEALS & BEARINGS Bearing Bearing Cone, L44643 (L44643)
- VAICO Wheel Hub/Bearing Kit, V20-1996 (V20-1996)
- SKF Adapter Bearing, Ra112-Rr (RA112-RR)
- NATIONAL Wheel Race, 382A (382A)
- Acl Wheel Bearings