Shop All Chemical Neutralizers
Acid Eater
Battery Acid Neutralizer, 2.5 gal., PK2
Mfr # 1002-022
Zoro # G3921531
product price: $97.85
/pk 2, $48.93/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Primary Neutralizing Application Battery Acid
- Neutralizing Capacity 2.5 gal
- Neutralizes Chemical Type Battery Acid
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acid Eater
- MFR # 1002-022
- Zoro # G3921531
- UPC # 637712100225
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 2.5 gal |
Size | 2.5 Gallon Bottle |
Details
Item | Battery Acid Neutralizer and Degreaser |
Container Type | Bottle |
Primary Neutralizing Application | Battery Acid |
Neutralizing Capacity | 2.5 gal |
Neutralizes Chemical Type | Battery Acid |
Absorbent Form | Liquid |
Includes | 10% Sulfuric Acid |
Volume Neutralized per Pkg. | 2.50 gal 10% Sulfuric Acid |
Product Form | Liquid |
Color | Orange |
Fluid Volume | 2.5 gal |
Weight | 20 9/10 lb |
Product Type | Liquid Neutralizer |
Dry Volume | 2.5 gal |
Neutralizing | Yes |
Description
Battery Acid Neutralizer and Degreaser, Product Type Liquid Neutralizer, Neutralizes Chemical Type Battery Acid, Product Form Liquid, Neutralizing Capacity 2.5 gal, Size 2.5 Gallon Bottle, Container Type Bottle, Color Orange, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-RW (669-C/48-NRVFO-RW)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1941)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 7" L, Black, PR (IEXT-FIBLK-03-M)
- ACID EATER Acid Neutralizer, 5 gal., Granular (1001-004)
- ACID EATER Acid Eater Battery Acid Spill Kit, 2 Gallon Volume Absorbed per Kit, Granular Form (1006-001)
- ACID EATER Battery Neutralizer/Degreaser, 32 oz, PK12 (1002-016)
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- ACID EATER Acid Neutralizer, 5 gal., Liquid (1002-002)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- PIG PIG Acid Neutralizing Loose Absorbent 1 container (PLP800)
- Acid Eater Chemical Neutralizers