Shop All Turning Inserts
Achteck
WNMG 432-PD3 AC250P Application Range P20-P35
Mfr # 3715
Zoro # G211258822
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Application P20 - P35
- Coating CVD Coated Insert
- Axial Penetration (ap) 0.02 - 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3715
- Zoro # G211258822
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Application | P20 - P35 |
Coating | CVD Coated Insert |
Axial Penetration (ap) | 0.02 - 0.14 in |
Cutting Speed (Vc) | 180 - 1250 SFM |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Feed Rate (f) | f 0.012 - 0.035 in |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.012-0.035 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison HM, XMR, GN, RP, RM, UX, UG, MT, NM6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6 3/4 in Crimper RG-59, RG-6, and RG-11 (CT-200)
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1822)
- VEGA Hex T-Handle, 6 in x 4 mm (LTH0406)
- DRILL AMERICA #57 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO57)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- ACHTECK VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15 (3511)
- ACHTECK SNMG 432-KC4 AC150K Turning Insert Application Range K10-K30 (5893)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK CNMG 433-PC4 AC150P Turning Insert Application Range P5-P15 (1942)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 0.0079" (VNGG3305MFPSKPR1225)
- Achteck Indexable Tools