Shop All Turning Inserts
Achteck
WNMG 431-PB1 AC250P Application Range P20-P35
Mfr # 3211
Zoro # G911258870
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Application P20 - P35
- Coating CVD Coated Insert
- Cutting Speed (Vc) 180 - 1250 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achteck
- MFR # 3211
- Zoro # G911258870
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Application | P20 - P35 |
Coating | CVD Coated Insert |
Cutting Speed (Vc) | 180 - 1250 SFM |
Feed Rate (f) | f 0.008 - 0.024 in |
Axial Penetration (ap) | 0.02 - 0.14 in |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.008-0.024 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison QF, NF, LF, FN, FF2, MF2 FL, LP, FA, FG, NF4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKINEX Flippable Wide Chisel, 1 1/8 Hex (WCUS-420)
- PROTO Combination Ratcheting Wrench Set. Alloy Steel, 13 Tools (JSCVMT-13S)
- THREAD DETECTIVE Thread Gauge Combo-Lge (TH-COM-L-----HC)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #30 (C13152)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK WNMG 433-PB3 AC250P Application Range P20-P35 (4596)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK SNMG 432-KC4 AC150K Turning Insert Application Range K10-K30 (5893)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 1, Carbide (SNMG431EEF-AC6040M)
- Achteck Indexable Tools