Shop All Indexable Drill Inserts
Achteck
WCMT 080412E-DU AP351U Application Range P30-P45
Mfr # 5513
Zoro # G811258987
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade AP351U
- Coating PVD Coated Insert
- Application P30 - P45
- Insert Material Carbide
- Grade Comparson GC4240, GC2040, IC908, KC635M, MP9030, TT8080, WSM35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 5513
- Zoro # G811258987
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP351U |
Coating | PVD Coated Insert |
Application | P30 - P45 |
Insert Material | Carbide |
Grade Comparson | GC4240, GC2040, IC908, KC635M, MP9030, TT8080, WSM35 |
Axial Penetration (ap) | 0.08 - 0.3 in |
Feed Rate (f) | fz 0.003 - 0.01 in |
Cutting Speed (Vc) | 260 - 720 SFM |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in Secondary Application M30-M45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Assembly (32605)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/16 (C20758)
- KRAFT TOOL Decor Border Edger/Groover, 9"+3" Shiner (CF656)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2030)
- TUNGALOY Tf Flo-Lock Insert FLG-3094R-CB AH, PK10 (2412303)
- LINK Ua4-3/8 120D HSS Spot Drill (63-L2-425)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- HELI-COIL 1-0.25-7 Insert (HEK1185-20)
- KYOCERA Drilling Insert, Irregular, ZCMT 150406SP PR1230 Grade PVD Carbide (ZCMT150406SPPR1230)
- Achteck Indexable Drill Inserts