Shop All Indexable Drill Inserts
Achteck
WCMT 06T308E-DU AP351U Application Range P30-P45
Mfr # 5510
Zoro # G411258998
product price: $7.85
/ea
Sold in multiples of 10 for $78.50
$78.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP351U
- Coating PVD Coated Insert
- Insert Material Carbide
- Application P30 - P45
- Feed Rate (f) fz 0.003 - 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 5510
- Zoro # G411258998
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP351U |
Coating | PVD Coated Insert |
Insert Material | Carbide |
Application | P30 - P45 |
Feed Rate (f) | fz 0.003 - 0.01 in |
Cutting Speed (Vc) | 260 - 720 SFM |
Axial Penetration (ap) | 0.08 - 0.3 in |
Grade Comparson | GC4240, GC2040, IC908, KC635M, MP9030, TT8080, WSM35 |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in Secondary Application M30-M45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- VESSEL NECK TORSION Insert Bit PH1x25.4, PK3 (NTPH1254P3)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 3/16, SS (GL3X1500R----X0)
- MARSHALLTOWN Mud Pan, 12in, Stainless Steel (812)
- HHIP Harlingen MT2 Extended Point High Speed CNC B-Type Live Center (9741-0232)
- SOWA INDEXABLE CUTTING TOOLS PLD1238TINH 12mm Pilot Drill For VMD Max Drill (156148)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #E (Y03E01)
- TUNGALOY Tf Flo-Lock Insert FLG-2058L GP50C, PK10 (2415549)
- KYOCERA Drilling Insert, Irregular, ZCMT 150406SP PR1230 Grade PVD Carbide (ZCMT150406SPPR1230)
- TUNGALOY Tf Flo-Lock Insert FLG-3062R-CB AC, PK10 (2412301)
- LINK Ua7-3/8 English Screw 82D HSS Countersink (65-L2-292)
- Achteck Indexable Drill Inserts