Shop All Indexable Drill Inserts
Achteck
WCMT 06T308E-DU AP301U Application Range P15-P35
Mfr # 3120
Zoro # G811259007
product price: $7.85
/ea
Sold in multiples of 10 for $78.50
$78.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade AP301U
- Coating PVD Coated Insert
- Application P15 - P35
- Insert Material Carbide
- Feed Rate (f) f 0.002 - 0.006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3120
- Zoro # G811259007
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP301U |
Coating | PVD Coated Insert |
Application | P15 - P35 |
Insert Material | Carbide |
Feed Rate (f) | f 0.002 - 0.006 in |
Axial Penetration (ap) | 0.08 - 0.3 in |
Cutting Speed (Vc) | 360 - 850 SFM |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Description
Vc 360-850 SFM ap 0.08-0.3 in f 0.002-0.006 in Secondary Application M15-M35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coated Beaker Tongs, 3 Jaw, Plated Steel (5ZPV6)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.00mm (C18910)
- CRAFTSMAN Sockets, 1/4" Drive T20 Torx Bit Socket, Torx 1/4" Drive (CMMT42662)
- STEINEL Reflector Nozzle, Size 39mm (39mm or 1 1/2in Reflector Tip)
- ZCC-CT YBG202 CARBIDE INSERT, 10PK (SPMR120312)
- DRILL AMERICA AZ Drill Index Edp 10500 (HUT26)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- LINK Ua4-3/8 120D HSS Spot Drill (63-L2-425)
- Achteck Indexable Tools