Shop All Indexable Drill Inserts
Achteck
WCMT 050308E-DU AP351U Application Range P30-P45
Mfr # 5509
Zoro # G011259005
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP351U
- Application P30 - P45
- Coating PVD Coated Insert
- Insert Material Carbide
- Cutting Speed (Vc) 260 - 720 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 5509
- Zoro # G011259005
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP351U |
Application | P30 - P45 |
Coating | PVD Coated Insert |
Insert Material | Carbide |
Cutting Speed (Vc) | 260 - 720 SFM |
Feed Rate (f) | fz 0.003 - 0.01 in |
Grade Comparson | GC4240, GC2040, IC908, KC635M, MP9030, TT8080, WSM35 |
Axial Penetration (ap) | 0.08 - 0.3 in |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in Secondary Application M30-M45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/4"x1/4"x1/2"x2-1/2" (C60279)
- WIDIA Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, TiN (19923)
- HHIP 32-3 Cut-Off Blade (3900-5317)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2343C)
- KOMET Unisix Pack Of 10 Carbide Insert (W29 34030.048425 BK8425)
- TUNGALOY Indexable Drill Insert, TOHT070304R, PK10 (5568288)
- H & H INDUSTRIAL PRODUCTS WNMG-331 TiN Coated Carbide Insert (6052-2331)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- LINK Ua5 #10 English Screw 82D HSS Countersink (65-L2-288)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- Achteck Indexable Tools