Shop All Indexable Drill Inserts
Achteck
WCMT 040208E-DU AP351U Application Range P30-P45
Mfr # 5505
Zoro # G211259010
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP351U
- Insert Material Carbide
- Application P30 - P45
- Coating PVD Coated Insert
- Feed Rate (f) fz 0.003 - 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 5505
- Zoro # G211259010
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP351U |
Insert Material | Carbide |
Application | P30 - P45 |
Coating | PVD Coated Insert |
Feed Rate (f) | fz 0.003 - 0.01 in |
Axial Penetration (ap) | 0.08 - 0.3 in |
Cutting Speed (Vc) | 260 - 720 SFM |
Grade Comparson | GC4240, GC2040, IC908, KC635M, MP9030, TT8080, WSM35 |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in Secondary Application M30-M45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID COUPLING (SG81020)
- HOUSE Tool Pex Crimp Combo 1/2-3/4In 69PTKH0014C (HO109849)
- METABO Carbide Bit SDS-Max One Pc Core 2-5/8" x 16-3/4 x 22 (675807000)
- EATON AEROQUIP 14", 3500 rpm Circular Saw Blade (FT1500-1)
- TUNGALOY Tf Flo-Lock Insert FLG-2062L AH110, PK10 (2412203)
- TUNGALOY Tf Flo-Lock Insert FLT-3R C25, PK10 (2407248)
- WALTER Insert (SX-3E300L6-CE4 WSM33S)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #D (Y03D01)
- HHIP Dasqua 0.1-5.0mm Circular Taper Bore Gage (1051-2010)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- LINK Ua3-1/4 90D HSS Spot Drill (63-L2-431)
- Achteck Indexable Drill Inserts