Shop All Indexable Drill Inserts
Achteck
WCMT 040208E-DU AP301U Application Range P15-P35
Mfr # 3704
Zoro # G911258986
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP301U
- Coating PVD Coated Insert
- Application P15 - P35
- Insert Material Carbide
- Feed Rate (f) f 0.004 - 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achteck
- MFR # 3704
- Zoro # G911258986
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP301U |
Coating | PVD Coated Insert |
Application | P15 - P35 |
Insert Material | Carbide |
Feed Rate (f) | f 0.004 - 0.008 in |
Cutting Speed (Vc) | 360 - 850 SFM |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Axial Penetration (ap) | 0.08 - 0.3 in |
Description
Vc 360-850 SFM ap 0.08-0.3 in f 0.004-0.008 in Secondary Application M15-M35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 12 ft. Tape Measures, 1/2" Blade (KTX12-12-N)
- OSG Spiral Point Tap, Plug, 3 (2833800)
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- WESTWARD Magnetic Pick-Up Tool, 7-1/2 in. L, Manual (45KH09)
- KYOCERA Drilling Insert, Irregular, ZCMT 150406SP PR1230 Grade PVD Carbide (ZCMT150406SPPR1230)
- ZCC-CT YBG202 CARBIDE INSERT, 10PK (SPMR120312)
- TUNGALOY Tf Flo-Lock Insert FLT-2L GP50C, PK10 (2416553)
- TUNGALOY Tf Flo-Lock Insert FLT-3R C25, PK10 (2407248)
- HECK INDUSTRIES Square Milling Insert, Square, SEC532 (625)
- ERICKSON Shell Mill, Adapter, 1 (SCV40SM100100) (CV40ZSM100100)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- Achteck Indexable Tools