Shop All Indexable Drill Inserts
Achteck
WCMT 030208E-DU AP301U Application Range P30-P45
Mfr # 5481
Zoro # G211258983
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP301U
- Application P30 - P45
- Coating PVD Coated Insert
- Insert Material Carbide
- Grade Comparson GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achteck
- MFR # 5481
- Zoro # G211258983
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP301U |
Application | P30 - P45 |
Coating | PVD Coated Insert |
Insert Material | Carbide |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Feed Rate (f) | f 0.002 - 0.006 in |
Axial Penetration (ap) | 0.08 - 0.3 in |
Cutting Speed (Vc) | 260 - 720 SFM |
Description
Vc 260-720 SFM ap 0.08-0.3 in f 0.002-0.006 in Secondary Application M30-M45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28347)
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg (2UFV1)
- BOSCH Heavy Duty Snap Ring Pliers Set (4513)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- KYOCERA Drilling Insert, Trigon, WCMT 06T308 PR1230 Grade PVD Carbide (WCMT06T308PR1230)
- TUNGALOY Tf Flo-Lock Insert FLG-2062L AH110, PK10 (2412203)
- HHIP Dasqua 3.0-15mm Taper Bore Gage (1051-0008)
- HHIP Harlingen MT4 Extended Point High Speed CNC B-Type Live Center (9741-0234)
- TUNGALOY Tf Flo-Lock Insert FLG-2058L GP50C, PK10 (2415549)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- Achteck Indexable Tools