Shop All Turning Inserts
Achteck
VNMG 332-PB3 AC250P Application Range P20-P35
Mfr # 6097
Zoro # G911258795
product price: $10.65
/ea
Sold in multiples of 10 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Coating CVD Coated Insert
- Application P20 - P35
- Axial Penetration (ap) 0.02 - 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 6097
- Zoro # G911258795
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | P20 - P35 |
Axial Penetration (ap) | 0.02 - 0.14 in |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Feed Rate (f) | f 0.006 - 0.017 in |
Cutting Speed (Vc) | 180 - 1250 SFM |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.006-0.017 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison PF, XF, 43, VB, HC, CQ, SA, LU, FC, FT, NS6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 6" Aircraft Black Oxide Drill Bit (DW1607)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 21-Piece (5/16-1-1/2 in.) (SID92102)
- CENTURY DRILL & TOOL Industrial S&D Drill Bit, 1/2 Rs, 9/16in (44336)
- CHANNELLOCK Plier, Long Nose, 8" (3017)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- ACHTECK SNMG 432-KC4 AC150K Turning Insert Application Range K10-K30 (5893)
- ACHTECK VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15 (3511)
- ACHTECK CNMG 431-PB1 AC150P Turning Insert Application Range P5-P15 (3168)
- WALTER Diamond Turning Insert, Diamond, 4, CNGA, 2, Ceramic (CNGA120408T02020 WCK10)
- Achteck Turning Inserts