Shop All Turning Inserts
Achteck
VNMG 332-PB1 AC150P Turning Insert Application Range P5-P15
Mfr # 3200
Zoro # G911258856
product price: $10.65
/ea
Sold in multiples of 10 for $106.50
$106.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade AC150P
- Insert Material Carbide
- Coating CVD Coated Insert
- Application P5 - P15
- Cutting Speed (Vc) 230 - 1500 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3200
- Zoro # G911258856
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150P |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | P5 - P15 |
Cutting Speed (Vc) | 230 - 1500 SFM |
Grade Comparson | GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G |
Feed Rate (f) | f 0.004 - 0.016 in |
Axial Penetration (ap) | 0.03 - 0.1 in |
Description
Vc 230-1500 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G Chipbreaker Comparison Finish FF 11 UF FF1 MF2 FF2 NF3 FP5 PF4 FP4 FM4 PF5 SF F3P PF FS FA FX FLP FG FC FP FH FY FS FV TF PF FA FB FL SU GP PP XP XF VF VG VL VF SF DF HF EF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1 (53464)
- DRILL AMERICA 3-7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3875)
- ZORO SELECT Dish Wheel, 4.92" Diameter, Silver (30915P)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122901)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK CNMG 431-PB1 AC150P Turning Insert Application Range P5-P15 (3168)
- ACHTECK WNMG 332-KC4 ACK15A Application Range K10-K30 (964)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide (TNMG431ESX-AC830P)
- Achteck Indexable Tools