Shop All Turning Inserts
Achteck
VNMG 331-PB3 AC150P Turning Insert Application Range P5-P15
Mfr # 4760
Zoro # G511258799
Sold in multiples of 10 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC150P
- Insert Material Carbide
- Application P5 - P15
- Coating CVD Coated Insert
- Axial Penetration (ap) 0.03 - 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achteck
- MFR # 4760
- Zoro # G511258799
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150P |
Insert Material | Carbide |
Application | P5 - P15 |
Coating | CVD Coated Insert |
Axial Penetration (ap) | 0.03 - 0.1 in |
Feed Rate (f) | f 0.004 - 0.016 in |
Cutting Speed (Vc) | 230 - 1500 SFM |
Grade Comparson | GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G |
Description
Vc 230-1500 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G Chipbreaker Comparison Semi-finish FN MF5 NS6 NF MLP C SA SH TSF LU SX NSE CQ XQ HQ VC HC NM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 12-Inch Precision 16R Rigid Stainless-Steel Ruler - (1/50 Inch, 1/100 Inch, 1/32 Inch, 1/64 Inch) (19587)
- ZIPLEVEL Ziplevel ZLP-075 PRO-2000B 75 ft. High Precision Altimeter (ZLP-075)
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445091)
- SWANSON TOOL 24" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB24M)
- ACHTECK WNMG 433-PB3 AC250P Application Range P20-P35 (4596)
- ACHTECK SNMG 432-KC4 AC150K Turning Insert Application Range K10-K30 (5893)
- ACHTECK WNMG 332-KC4 ACK15A Application Range K10-K30 (964)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331MS)
- Achteck Turning Inserts