Shop All Turning Inserts
Achteck
VBMT 332-PC2 AC150P Turning Insert Application Range P5-P15
Mfr # 3109
Zoro # G411258868
product price: $12.89
/ea
Sold in multiples of 10 for $128.90
$128.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade AC150P
- Insert Material Carbide
- Application P5 - P15
- Coating CVD Coated Insert
- Cutting Speed (Vc) 230 - 1500 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3109
- Zoro # G411258868
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150P |
Insert Material | Carbide |
Application | P5 - P15 |
Coating | CVD Coated Insert |
Cutting Speed (Vc) | 230 - 1500 SFM |
Grade Comparson | GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G |
Feed Rate (f) | f 0.004 - 0.016 in |
Axial Penetration (ap) | 0.03 - 0.1 in |
Description
Vc 230-1500 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G Chipbreaker Comparison Semi-finish LF MF F2 M5 FP6 PS5 MP4 MM4 PM5 SM 14 PC FM FG MP MV MS PM 23 24 PS SU SC HQ XQ MS GK HMP MP HM EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/64 (44019)
- APEX TOOL GROUP Bit 1/4 Hex Pwrdr T20 Tx 2-3/4" 70Mm Oal (49-A-TX-20)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 10-32 (7572-3B)
- ACHTECK VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15 (3511)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK SNMG 432-KC4 AC150K Turning Insert Application Range K10-K30 (5893)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- TUNGALOY Turning Indexable Insert CCMT 32.5, PK10 (6777811)
- Achteck Indexable Tools