Shop All Turning Inserts
Achteck
VBMT 332-PB1 AC150P Turning Insert Application Range P5-P15
Mfr # 6013
Zoro # G411258981
product price: $12.89
/ea
Sold in multiples of 10 for $128.90
$128.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC150P
- Insert Material Carbide
- Application P5 - P15
- Coating CVD Coated Insert
- Cutting Speed (Vc) 230 - 1500 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 6013
- Zoro # G411258981
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150P |
Insert Material | Carbide |
Application | P5 - P15 |
Coating | CVD Coated Insert |
Cutting Speed (Vc) | 230 - 1500 SFM |
Axial Penetration (ap) | 0.03 - 0.1 in |
Feed Rate (f) | f 0.004 - 0.016 in |
Grade Comparson | GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G |
Description
Vc 230-1500 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G Chipbreaker Comparison Finish FF 11 UF FF1 MF2 FF2 NF3 FP5 PF4 FP4 FM4 PF5 SF F3P PF FS FA FX FLP FG FC FP FH FY FS FV TF PF FA FB FL SU GP PP XP XF VF VG VL VF SF DF HF EF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/8"Dr., 5/32", Hex Bit (13874)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13625000)
- JET Floor Drill Press, Spline Drive, 1 hp, 115/230 V, 15 in Swing, Variable Speed (354550)
- GATOR FINISHING 3PK 34x1 MED Sleeve (6077)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK CNMG 431-PB1 AC150P Turning Insert Application Range P5-P15 (3168)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide (DCMT11T308-PM5 WSM20)
- Achteck Indexable Tools