Shop All Turning Inserts
Achteck
TNMG 332-PB1 AC250P Application Range P20-P35
Mfr # 3193
Zoro # G911258849
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Application P20 - P35
- Coating CVD Coated Insert
- Cutting Speed (Vc) 180 - 1250 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3193
- Zoro # G911258849
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Application | P20 - P35 |
Coating | CVD Coated Insert |
Cutting Speed (Vc) | 180 - 1250 SFM |
Axial Penetration (ap) | 0.02 - 0.14 in |
Feed Rate (f) | f 0.005 - 0.014 in |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.005-0.014 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison QF, NF, LF, FN, FF2, MF2 FL, LP, FA, FG, NF4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64" Solid Carbide Drill Bit (DMOD13/64)
- MAKITA Dust Bag, LS1030 (122351-2)
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- ACHTECK SNMG 432-KC4 AC150K Turning Insert Application Range K10-K30 (5893)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK WNMG 332-KC4 ACK15A Application Range K10-K30 (964)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- ACHTECK WNMG 433-PB3 AC250P Application Range P20-P35 (4596)
- Achteck Turning Inserts