Shop All Turning Inserts
Achteck
TNMG 331-PD3 AC250P Application Range P20-P35
Mfr # 3960
Zoro # G211258815
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Application P20 - P35
- Coating CVD Coated Insert
- Axial Penetration (ap) 0.02 - 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3960
- Zoro # G211258815
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Application | P20 - P35 |
Coating | CVD Coated Insert |
Axial Penetration (ap) | 0.02 - 0.14 in |
Cutting Speed (Vc) | 180 - 1250 SFM |
Feed Rate (f) | f 0.012 - 0.035 in |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.012-0.035 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison HM, XMR, GN, RP, RM, UX, UG, MT, NM6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #14 (C18067)
- WIRE CRAFTERS Global Industrial Machine Wire Guard Panel, 2'W, Black (800483BK)
- IDEAL Stubby 6-N-1 and Screwdriver 6-N-1 Combo (35-954)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/2 (45632)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC15HT)
- Achteck Turning Inserts