Shop All Turning Inserts
Achteck
TNMG 331-PB3 AC250P Application Range P20-P35
Mfr # 6095
Zoro # G311258890
product price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Application P20 - P35
- Coating CVD Coated Insert
- Cutting Speed (Vc) 180 - 1250 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 6095
- Zoro # G311258890
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Application | P20 - P35 |
Coating | CVD Coated Insert |
Cutting Speed (Vc) | 180 - 1250 SFM |
Axial Penetration (ap) | 0.02 - 0.14 in |
Feed Rate (f) | f 0.006 - 0.016 in |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.006-0.016 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison PF, XF, 43, VB, HC, CQ, SA, LU, FC, FT, NS6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHEL Chuck Key, 1/K1 (eqauivalent to Jacobs (#1 CHUCK KEY)
- REMGRIT 8" L x Masonry Cutting Reciprocating Saw Blade 8" x 3/4" (GR26BL)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- DRILL AMERICA 3/16"x10" SDS-Plus Hammer Bit Drill Bit (SDS31610)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK CNMG 433-PC4 AC150P Turning Insert Application Range P5-P15 (1942)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- Achteck Indexable Tools