Shop All Turning Inserts
Achteck
TNMA 333-KD5 AC150K Turning Insert Application Range K10-K30
Mfr # 6572
Zoro # G311258944
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC150K
- Insert Material Carbide
- Coating CVD Coated Insert
- Application K10 - K30
- Grade Comparson GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achteck
- MFR # 6572
- Zoro # G311258944
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150K |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | K10 - K30 |
Grade Comparson | GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S |
Feed Rate (f) | f 0.007 - 0.019 in |
Axial Penetration (ap) | 0.04 - 0.2 in |
Cutting Speed (Vc) | 310 - 1310 SFM |
Description
Vc 310-1310 SFM ap 0.04-0.2 in f 0.007-0.019 in Grade Comparison GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S Chipbreaker Comparison KR, UN, GR, ZS, GC, GX, MR7, GZ, KT, CH, RK7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- PFERD 10" Round File - Bastard Cut (11070)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973 (J4973)
- J.W. WINCO GN451.3-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (451.3-25-25-5/16-55)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15 (3511)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPG3, 0.0312 in, Carbide (TPG322 WK20CT)
- Achteck Indexable Tools