Shop All Indexable Drill Inserts
Achteck
SPMT 140512E-DP AP351U Application Range P15-P35
Mfr # 3730
Zoro # G911258993
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP351U
- Insert Material Carbide
- Coating PVD Coated Insert
- Application P15 - P35
- Feed Rate (f) fz 0.003 - 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3730
- Zoro # G911258993
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP351U |
Insert Material | Carbide |
Coating | PVD Coated Insert |
Application | P15 - P35 |
Feed Rate (f) | fz 0.003 - 0.01 in |
Cutting Speed (Vc) | 260 - 720 SFM |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Axial Penetration (ap) | 0.08 - 0.3 in |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Triangle Turning Insert, Triangle, 3, TP, 1 (TP-61)
- SOLA Box Beam Level, Black/Red, 48 in L (LSB48LM)
- HOUGEN 13/16 in. RotaCut Hole Cutter (11136)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1090MGMPR1535)
- TUNGALOY Tf Flo-Lock Insert FLG-2047L-CB AH, PK10 (2413986)
- ERICKSON Shell Mill, Adapter, 1 (SCV40SM100100) (CV40ZSM100100)
- TUNGALOY Tf Flo-Lock Insert FLG-3062R-CB AC, PK10 (2412301)
- TUNGALOY Indexable Drill Insert, TOHT070304R, PK10 (5568288)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- TUNGALOY Tf Flo-Lock Insert FLG-3125R GP50C, PK10 (2415763)
- Achteck Indexable Drill Inserts