Shop All Indexable Drill Inserts
Achteck
SPMT 140512E-DP AP301U Application Range P15-P35
Mfr # 2310
Zoro # G111258984
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP301U
- Insert Material Carbide
- Coating PVD Coated Insert
- Application P15 - P35
- Cutting Speed (Vc) 360 - 850 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 2310
- Zoro # G111258984
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP301U |
Insert Material | Carbide |
Coating | PVD Coated Insert |
Application | P15 - P35 |
Cutting Speed (Vc) | 360 - 850 SFM |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Axial Penetration (ap) | 0.08 - 0.3 in |
Feed Rate (f) | f 0.003 - 0.01 in |
Description
Vc 360-850 SFM ap 0.08-0.3 in f 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- ECLIPSE Traditional Angle Vice Plates 5" (EMV5)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/8" (KTI-41328)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6346)
- TUNGALOY Tf Flo-Lock Insert FLG-3031R AH110, PK10 (2412207)
- HECK INDUSTRIES Square Milling Insert, Square, SEC532 (625)
- WALTER Indexable Drill Insert, 1/4", 14 Degrees (P28477-1 WKP35)
- DRILL AMERICA 110Mmx5M M Drill Index Edp 11100 (HUT4019)
- KYOCERA Drilling Insert, Trigon, WCMX 050308M1 KW10 Grade Uncoated Carbide (WCMX050308M1KW10)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #E (Y03E01)
- HHIP Harlingen MT5 Precision High Speed CNC A-Type Live Center (9741-3235)
- Achteck Indexable Drill Inserts