Shop All Indexable Drill Inserts
Achteck
SPMT 110408E-DP AP351U Application Range P15-P35
Mfr # 3728
Zoro # G311259002
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP351U
- Insert Material Carbide
- Application P15 - P35
- Coating PVD Coated Insert
- Grade Comparson GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3728
- Zoro # G311259002
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP351U |
Insert Material | Carbide |
Application | P15 - P35 |
Coating | PVD Coated Insert |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Cutting Speed (Vc) | 260 - 720 SFM |
Feed Rate (f) | fz 0.003 - 0.01 in |
Axial Penetration (ap) | 0.08 - 0.3 in |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 37/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN37/64)
- WERA Ratchet Screwdirver, Metric, SAE (05023461001)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- WIDIA Spiral Point Tap, #10-24, Plug, UNC, 3 Flutes, Oxide (5365774)
- TUNGALOY Tf Flo-Lock Insert FLG-3062R-CB AC, PK10 (2412301)
- KYOCERA Drilling Insert, Irregular, ZCMT 06T204 PR1225 Grade PVD Carbide (ZCMT06T204PR1225)
- LINK Ua3-1/4 90D HSS Spot Drill (63-L2-431)
- DRILL AMERICA 160 Drill Index Edp 10600 (HUT60)
- HHIP Harlingen MT4 Extended Point High Speed CNC B-Type Live Center (9741-0234)
- KYOCERA Drilling Insert, Trigon, WCMX 050308M1 KW10 Grade Uncoated Carbide (WCMX050308M1KW10)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- Achteck Indexable Drill Inserts