Shop All Indexable Drill Inserts
Achteck
SPMT 110408E-DP AP301U Application Range P15-P35
Mfr # 2319
Zoro # G411259001
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade AP301U
- Insert Material Carbide
- Application P15 - P35
- Coating PVD Coated Insert
- Feed Rate (f) f 0.003 - 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 2319
- Zoro # G411259001
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP301U |
Insert Material | Carbide |
Application | P15 - P35 |
Coating | PVD Coated Insert |
Feed Rate (f) | f 0.003 - 0.01 in |
Cutting Speed (Vc) | 360 - 850 SFM |
Axial Penetration (ap) | 0.08 - 0.3 in |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Description
Vc 360-850 SFM ap 0.08-0.3 in f 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 4.50mm (C11373)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-140)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF)
- TUNGALOY Tf Flo-Lock Insert FLG-3062R-CB AC, PK10 (2412301)
- KYOCERA Drilling Insert, Irregular, ZCMT 150406SP PR1230 Grade PVD Carbide (ZCMT150406SPPR1230)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- KOMET Unisix Pack Of 10 Carbide Insert (W29 34030.048425 BK8425)
- HELI-COIL 1-0.25-7 Insert (HEK1185-20)
- LINK Ua7-3/8 English Screw 82D HSS Countersink (65-L2-292)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- Achteck Indexable Tools