Shop All Indexable Drill Inserts
Achteck
SPMT 090408E-DP AP301U Application Range P15-P35
Mfr # 2320
Zoro # G611259009
product price: $10.55
/ea
Sold in multiples of 10 for $105.50
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP301U
- Application P15 - P35
- Coating PVD Coated Insert
- Insert Material Carbide
- Grade Comparson GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 2320
- Zoro # G611259009
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP301U |
Application | P15 - P35 |
Coating | PVD Coated Insert |
Insert Material | Carbide |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Cutting Speed (Vc) | 360 - 850 SFM |
Feed Rate (f) | f 0.003 - 0.01 in |
Axial Penetration (ap) | 0.08 - 0.3 in |
Description
Vc 360-850 SFM ap 0.08-0.3 in f 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper, UY, UG and UR Connectors (100-008)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (48224)
- MALCO Malco MALCOMBO4 Combo Kit of 4 Reversible Drivers, Black (MALCOMBO4)
- PORTER-CABLE Reciprocating Tiger Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 1 in L Stroke (PCC670B)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- LINK Ua5 #10 English Screw 82D HSS Countersink (65-L2-288)
- KYOCERA Drilling Insert, Trigon, WCMX 050308M1 KW10 Grade Uncoated Carbide (WCMX050308M1KW10)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- TUNGALOY Indexable Drill Insert, TOHT070304R, PK10 (5568288)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- LINK Ua4-3/8 120D HSS Spot Drill (63-L2-425)
- Achteck Indexable Drill Inserts