Shop All Indexable Drill Inserts
Achteck
SPMT 07T308E-DP AP351U Application Range P15-P35
Mfr # 3724
Zoro # G711258995
product price: $9.35
/ea
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP351U
- Coating PVD Coated Insert
- Insert Material Carbide
- Application P15 - P35
- Axial Penetration (ap) 0.08 - 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3724
- Zoro # G711258995
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP351U |
Coating | PVD Coated Insert |
Insert Material | Carbide |
Application | P15 - P35 |
Axial Penetration (ap) | 0.08 - 0.3 in |
Cutting Speed (Vc) | 260 - 720 SFM |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Feed Rate (f) | fz 0.003 - 0.01 in |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit (SF12S)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF200)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- PERFORMANCE TOOL 48 oz. Hi-Viz Dead Blow Hammer (M7248)
- HHIP Harlingen MT3 Precision High Speed CNC A-Type Live Center (9741-3233)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- DRILL AMERICA AZ Drill Index Edp 10500 (HUT26)
- KOMET Unisix Pack Of 10 Carbide Insert (W29 34030.048425 BK8425)
- TUNGALOY Tf Flo-Lock Insert FLG-2078L-CB AH, PK10 (2413991)
- STANLEY ENGINEERED FASTENING 12PK INSERT M10125 12PK (HELR4649-10)
- HHIP Dasqua 1.0-6.5Mm Taper Bore Gage (1051-0005)
- Achteck Indexable Drill Inserts