Shop All Indexable Drill Inserts
Achteck
SPMT 07T308E-DP AP301U Application Range P15-P35
Mfr # 2321
Zoro # G111258991
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP301U
- Coating PVD Coated Insert
- Application P15 - P35
- Insert Material Carbide
- Axial Penetration (ap) 0.08 - 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 2321
- Zoro # G111258991
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP301U |
Coating | PVD Coated Insert |
Application | P15 - P35 |
Insert Material | Carbide |
Axial Penetration (ap) | 0.08 - 0.3 in |
Cutting Speed (Vc) | 360 - 850 SFM |
Feed Rate (f) | f 0.003 - 0.01 in |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Description
Vc 360-850 SFM ap 0.08-0.3 in f 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 5/16" 3Xd HSS Se .340 X 1.020 Drill .490 Cbore 1/2 Shank 3 Oal (50-L2-385)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305735)
- YMW TAPS Spiral Flute Tap, M3X0.5, 4 Flutes (386528)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-28UNF (341839)
- DRILL AMERICA 160 Drill Index Edp 10600 (HUT60)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- JET Knife Insert Set Of 10 (722131)
- TUNGALOY Tf Flo-Lock Insert FLG-3031R AH110, PK10 (2412207)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- Achteck Indexable Drill Inserts