Shop All Indexable Drill Inserts
Achteck
SPMT 060204E-DP AP351U Application Range P15-P35
Mfr # 3732
Zoro # G311258999
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP351U
- Coating PVD Coated Insert
- Application P15 - P35
- Insert Material Carbide
- Cutting Speed (Vc) 260 - 720 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3732
- Zoro # G311258999
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP351U |
Coating | PVD Coated Insert |
Application | P15 - P35 |
Insert Material | Carbide |
Cutting Speed (Vc) | 260 - 720 SFM |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Axial Penetration (ap) | 0.08 - 0.3 in |
Feed Rate (f) | fz 0.003 - 0.01 in |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- FLUKE 3pc. 1000V Insulated Pliers Set (IKPL3)
- MILWAUKEE TOOL 15" ADJUSTABLE WRENCH (48-22-7415)
- STANLEY 2-Ended Hook Blade, 2-3/4In W, PK100 (11-984)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- TUNGALOY Tf Flo-Lock Insert FLG-2058L GP50C, PK10 (2415549)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- TUNGALOY Tf Flo-Lock Insert FLG-3047R-CB AH, PK10 (2412300)
- TUNGALOY Tf Flo-Lock Insert FLG-2078L-CB AH, PK10 (2413991)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #E (Y03E01)
- Achteck Indexable Drill Inserts