Shop All Indexable Drill Inserts
Achteck
SPMT 050204E-DP AP351U Application Range P15-P35
Mfr # 3734
Zoro # G211259003
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP351U
- Application P15 - P35
- Coating PVD Coated Insert
- Insert Material Carbide
- Feed Rate (f) fz 0.003 - 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achteck
- MFR # 3734
- Zoro # G211259003
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP351U |
Application | P15 - P35 |
Coating | PVD Coated Insert |
Insert Material | Carbide |
Feed Rate (f) | fz 0.003 - 0.01 in |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Cutting Speed (Vc) | 260 - 720 SFM |
Axial Penetration (ap) | 0.08 - 0.3 in |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x3)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1/2"L, Thru Tap, Steel (GN5C----F2---21)
- HPC HPC:Key Extractor Set (HPC-EZ-6)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J228-8)
- KOMET Unisix Pack Of 10 Carbide Insert (W29 34030.048425 BK8425)
- WALTER Indexable Drill Inserts Square P4841P-4R-A57 WKP35S K P (P4841P-4R-A57 WKP35S)
- TUNGALOY Tf Flo-Lock Insert FLG-3094R-CB AH, PK10 (2412303)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #D (Y03D01)
- HHIP Indexable Tool Set With 2 in. Boring Head R8 Shank & 4 Boring Bars (1906-0201)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1240MGMPR1525)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1090MGMPR1535)
- Achteck Indexable Tools