Shop All Indexable Drill Inserts
Achteck
SPMT 050204E-DP AP301U Application Range P15-P35
Mfr # 2223
Zoro # G911259006
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP301U
- Insert Material Carbide
- Application P15 - P35
- Coating PVD Coated Insert
- Grade Comparson GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 2223
- Zoro # G911259006
- Country of Origin China
- Category Indexable Drill Inserts
Details
Grade | AP301U |
Insert Material | Carbide |
Application | P15 - P35 |
Coating | PVD Coated Insert |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Feed Rate (f) | f 0.003 - 0.01 in |
Axial Penetration (ap) | 0.08 - 0.3 in |
Cutting Speed (Vc) | 360 - 850 SFM |
Description
Vc 360-850 SFM ap 0.08-0.3 in f 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 19 mm Size, Short Socket, Black Oxide (49-16-1619)
- BIG HORN 3-Inch 90-Degree Elbow (11312)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/8" (401L37)
- WESTWARD Flat File, American, Smooth (30PA53)
- DRILL AMERICA 160 Drill Index Edp 10600 (HUT60)
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- TUNGALOY Tf Flo-Lock Insert FLR-3094R GP50C, PK10 (2416499)
- KYOCERA Drilling Insert, Irregular, ZCMT 12T306 PR1225 Grade PVD Carbide (ZCMT12T306PR1225)
- TUNGALOY Tf Flo-Lock Insert FLG-3125R GP50C, PK10 (2415763)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- ERICKSON Shell Mill, Adapter, 1 (SCV40SM100100) (CV40ZSM100100)
- Achteck Indexable Tools