Shop All Turning Inserts
Achteck
SNMG 644-PD5 AC250P Application Range P20-P35
Mfr # 3300
Zoro # G111258885
product price: $22.75
/ea
Sold in multiples of 10 for $227.50
$227.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Coating CVD Coated Insert
- Application P20 - P35
- Cutting Speed (Vc) 180 - 1250 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3300
- Zoro # G111258885
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | P20 - P35 |
Cutting Speed (Vc) | 180 - 1250 SFM |
Feed Rate (f) | f 0.016 - 0.047 in |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Axial Penetration (ap) | 0.02 - 0.14 in |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.016-0.047 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison PR, NR, R3P, RN, GR, MH, M5, MR7, ME, MU, RT, NR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSystem 20 V Lithium-Ion Worksite Radio and Charger 1 pc (DWST08810)
- SENCO 18 Ga. Cordless Pneumatic Brad Nailer Kit 18 V (10M0001N)
- RUKO HSS Step Drill -Co5, Size 3, 1/4 -3/4" (101703E)
- TEKTON Long Alignment Punch Set, 3-Piece (3/16, 1/4, 5/16 in.) (66556)
- ACHTECK VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15 (3511)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-MP3 WPP10S)
- Achteck Indexable Tools