Shop All Turning Inserts
Achteck
SNMG 432-KC4 ACK15A Application Range K10-K30
Mfr # 841
Zoro # G911258962
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade ACK15A
- Insert Material Carbide
- Coating CVD Coated Insert
- Application K10 - K30
- Grade Comparson GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 841
- Zoro # G911258962
- Country of Origin China
- Category Turning Inserts
Details
Grade | ACK15A |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | K10 - K30 |
Grade Comparson | GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S |
Axial Penetration (ap) | 0.06 - 0.2 in |
Cutting Speed (Vc) | 310 - 1310 SFM |
Feed Rate (f) | f 0.01 - 0.028 in |
Description
Vc 310-1310 SFM ap 0.06-0.2 in f 0.01-0.028 in Grade Comparison GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S Chipbreaker Comparison KR, UN, GR, ZS, GC, GX, MR7, GZ, KT, CH, RK7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF95101)
- PROTO 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (J5336H)
- GEARWRENCH 1/2" Drive Extension 10" (81342)
- VULCAN Plier Bent Nose 8In (PC974-02)
- ACHTECK WNMG 433-PB3 AC250P Application Range P20-P35 (4596)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15 (3511)
- SUMITOMO SNMG544EMX Grade AC8020P Carbide Turning Insert (19W1ANU)
- Achteck Turning Inserts