Shop All Turning Inserts
Achteck
SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20
Mfr # 6564
Zoro # G011258831
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC100K
- Insert Material Carbide
- Coating CVD Coated Insert
- Application K10 - K20
- Grade Comparson GC3205 GC3210 KCK05 KCK05B TK0501 TK1001 TK1000 WKK10S WAK10 IC5005 IC9007 MC5005 UC5105 T505 T5105 AC405K AC410K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 6564
- Zoro # G011258831
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC100K |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | K10 - K20 |
Grade Comparson | GC3205 GC3210 KCK05 KCK05B TK0501 TK1001 TK1000 WKK10S WAK10 IC5005 IC9007 MC5005 UC5105 T505 T5105 AC405K AC410K |
Axial Penetration (ap) | 0.03 - 0.1 in |
Feed Rate (f) | f 0.004 - 0.016 in |
Cutting Speed (Vc) | 310 - 1310 SFM |
Description
Vc 310-1310 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC3205 GC3210 KCK05 KCK05B TK0501 TK1001 TK1000 WKK10S WAK10 IC5005 IC9007 MC5005 UC5105 T505 T5105 AC405K AC410K Chipbreaker Comparison Rough RP NMA MR7 NMA M5 RK5 RK7 NMA RK4 RK5 CMW NMA KT RT CMX NMA GH RK-NMA CH NMA CMW GZ ZS GC KH PH NMA GR VR VK NMA DR HR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7" Cut Depth, 11.0hp Honda 4-Cycle (FS 513)
- AVK Thread Conversion Kit, 1/4-28, UNC, 2 pcs. (AAT202-428)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- WIHA Insulated Socket Wrench Set, 10 pc. (31493)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- ACHTECK WNMG 332-KC4 ACK15A Application Range K10-K30 (964)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- FEIN Indexible Insert, Square, Cermet (64302004010)
- Achteck Indexable Tools