Shop All Turning Inserts
Achteck
SCMT 431-KC4 AC250P Turning Insert Application Range P20-P47
Mfr # 34349
Zoro # G811258826
product price: $10.75
/ea
Sold in multiples of 10 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Coating CVD Coated Insert
- Application P20 - P47
- Grade Comparson GC4425 GC4325 KCP25B KC9125 TP2501 TP2500 WPP20S WPP20 IC8250 IC9025 IC9250 UE6020 MC6025 T9225 T9125 AC8025P AC820P AC2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 34349
- Zoro # G811258826
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | P20 - P47 |
Grade Comparson | GC4425 GC4325 KCP25B KC9125 TP2501 TP2500 WPP20S WPP20 IC8250 IC9025 IC9250 UE6020 MC6025 T9225 T9125 AC8025P AC820P AC2000 |
Axial Penetration (ap) | 0.02 - 0.14 in |
Feed Rate (f) | f 0.008 - 0.017 in |
Cutting Speed (Vc) | 310 - 1310 SFM |
Description
Vc 310-1310 SFM ap 0.02-0.14 in f 0.008-0.017 in Grade Comparison GC4425 GC4325 KCP25B KC9125 TP2501 TP2500 WPP20S WPP20 IC8250 IC9025 IC9250 UE6020 MC6025 T9225 T9125 AC8025P AC820P AC2000 Chipbreaker Comparison Rough RP NMA MR7 NMA RK5 RK7 NMA NMA KT RT NMA GH RK-NMA CH-NMA GZ ZS GC KH PH NMA GR VR VK NMA DR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spindle Shaft (38-50-5211)
- KO-KEN Socket Driver 6mm 6 Point 225mm (167M-6)
- DRILL AMERICA HSS Spiral Point Tap, M5-0.8, 2 Flutes (DWTG5X.8)
- DRILL AMERICA 7/32" HSS Polished Jobber Length Drill Bit, Flute Length: 2-1/2" (DWDP7/32)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK WNMG 433-PB3 AC250P Application Range P20-P35 (4596)
- ACHTECK CNMG 431-PB1 AC150P Turning Insert Application Range P5-P15 (3168)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC15HT)
- Achteck Indexable Tools