Shop All Milling Inserts
Achteck
RPMT 1204MOE AP351U Milling Insert Application Range P15-P36
Mfr # 4770
Zoro # G711188209
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AP351U
- Application P15 - P36
- Coating PVD Coated Insert
- Insert Material Carbide
- Cutting Speed (Vc) 260 - 720 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achteck
- MFR # 4770
- Zoro # G711188209
- Country of Origin China
- Category Milling Inserts
Details
Grade | AP351U |
Application | P15 - P36 |
Coating | PVD Coated Insert |
Insert Material | Carbide |
Cutting Speed (Vc) | 260 - 720 SFM |
Feed Rate (f) | fz 0.003 - 0.01 in |
Axial Penetration (ap) | 0.08 - 0.3 in |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3105)
- WESTWARD Inner Core Cable, 3/4 in x 100 ft (22XP57)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 2 (33042)
- J.W. WINCO DIN467-M10-NI Flat Knurled Nut (467-M10-NI)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- CARMEX Threading Insert, 14 I 12 UN MT7 (14 I 12 UN MT7)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNHD)
- TUNGALOY Milling Insert, UX30 Grade, Single Sided (6806346)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERMS)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- Achteck Milling Inserts