Shop All Milling Inserts
Achteck
RPMT 1204MOE AP301UN Milling Insert Application Range P15-P35
Mfr # 3269
Zoro # G411258899
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application P15 - P35
- Coating PVD Coated Insert
- Grade AP301U(N)
- Insert Material Carbide
- Cutting Speed (Vc) 360 - 850 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3269
- Zoro # G411258899
- Country of Origin China
- Category Milling Inserts
Details
Application | P15 - P35 |
Coating | PVD Coated Insert |
Grade | AP301U(N) |
Insert Material | Carbide |
Cutting Speed (Vc) | 360 - 850 SFM |
Feed Rate (f) | fz 0.003 - 0.01 in |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP246 |
Axial Penetration (ap) | 0.08 - 0.3 in |
Description
Vc 360-850 SFM ap 0.08-0.3 in fz 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 9/16" x 18" Hollow Socket (B-43321)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, 1/4-Inch Cabinet, 6-Inch (6926INS)
- MAYHEW 1 1/2 Inch Angled Scraper (42017)
- KLEIN TOOLS 9 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J2000-9NECR)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (AXMT123504PEERH-ACP100)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERG-ACP300)
- TUNGALOY Milling Insert AVGT060302PBER-MJ A, PK10 (6743203)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3CX-ACP200)
- Achteck Milling Inserts