Shop All Milling Inserts
Achteck
RPMT 1204MOE AP301U Milling Insert Application Range P15-P35
Mfr # 3114
Zoro # G911258924
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application K10 - K30
- Insert Material Carbide
- Coating PVD Coated Insert
- Grade AP301U
- Axial Penetration (ap) 0.06 - 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3114
- Zoro # G911258924
- Country of Origin China
- Category Milling Inserts
Details
Application | K10 - K30 |
Insert Material | Carbide |
Coating | PVD Coated Insert |
Grade | AP301U |
Axial Penetration (ap) | 0.06 - 0.2 in |
Feed Rate (f) | f 0.01 - 0.028 in |
Cutting Speed (Vc) | 310 - 1310 SFM |
Grade Comparson | GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S |
Description
Vc 360-850 SFM ap 0.08-0.3 in fz 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Leather Sheath Up To 6 Inch Blade (20440)
- NILFISK Filter, 5 in. L x 22 in. W x 16 in. H (40000425)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 4.30mm (C70090)
- MILWAUKEE TOOL Armature (16-50-1130)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- CARMEX Threading Insert, 21 - 11.5 NPT MT7 (21 - 11.5 NPT MT7)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- WIDIA Parallelogram Milling Inserts, Style XDMT (XDMT090308PZSRMM WK15PM)
- NTK Carbide Insert Pack of 10 (RPMT1604MO(GB)XN4)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- Achteck Milling Inserts