Shop All Turning Inserts
Achteck
DNMG 443-PD3 AC250P Turning Insert Application Range P20-P46
Mfr # 3936
Zoro # G011258954
product price: $10.69
/ea
Sold in multiples of 10 for $106.90
$106.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Coating CVD Coated Insert
- Application P20 - P46
- Cutting Speed (Vc) 310 - 1310 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3936
- Zoro # G011258954
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | P20 - P46 |
Cutting Speed (Vc) | 310 - 1310 SFM |
Axial Penetration (ap) | 0.02 - 0.14 in |
Grade Comparson | GC4425 GC4325 KCP25B KC9125 TP2501 TP2500 WPP20S WPP20 IC8250 IC9025 IC9250 UE6020 MC6025 T9225 T9125 AC8025P AC820P AC2000 |
Feed Rate (f) | f 0.008 - 0.017 in |
Description
Vc 310-1310 SFM ap 0.02-0.14 in f 0.008-0.017 in Grade Comparison GC4425 GC4325 KCP25B KC9125 TP2501 TP2500 WPP20S WPP20 IC8250 IC9025 IC9250 UE6020 MC6025 T9225 T9125 AC8025P AC820P AC2000 Chipbreaker Comparison Medium MN CT M3 NM4 MP5 M3P TF PP MT MC MP MGP MA MP MV MH TM ZM AM NM GU UX UG UP GS PS PG PT GT VM LP MP PM DM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 6-Point Deep Socket 1/2" (5316H)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- DRILL AMERICA 21/32"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR21/32)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- ACHTECK WNMG 332-KC4 ACK15A Application Range K10-K30 (964)
- ACHTECK WNMG 433-PB3 AC250P Application Range P20-P35 (4596)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide (CCGT09T304-PM2 WXN10)
- Achteck Indexable Tools